TB WOODS
TB WOODS
3826V465
TB WOODS TB WOODS
Description
3826V465 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 46-1/2" Pitch Length; 2-3/8" Width; 47-1/2" Outside Length; Kevlar Tensile Material
Part #
3826V465
BDI #
990651
Details
1098.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3826V465/p/990651
Your Price
$ 1,098.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.25
EAN
0698672793889
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3826V465
Weight / LBS
2.8
Long Description
26 Degree Angle Series; Variable Speed Style; 46-1/2" Pitch Length; 2-3/8" Width; 47-1/2" Outside Length; Kevlar Tensile Material
Belt Outside Length
47.5 Inch | 1,206.5 Millimeter
Belt Pitch Length
46.5 Inch | 1,181.1 Millimeter
Belt Width
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


