TIMKEN
TIMKEN
3830V510
TIMKEN TIMKEN
Description
3830V510 VARIABLE SPEED COG-BELT ; 101738502
30 Degree Angle; Variable Speed; 51" Pitch Length; 2-3/8" Belt Width; 52" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
3830V510
BDI #
17058856
Details
662.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3830V510/p/17058856
Your Price
$ 662.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.364
EAN
0785201771439
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3830V510
Weight / LBS
3.12
Long Description
30 Degree Angle; Variable Speed; 51" Pitch Length; 2-3/8" Belt Width; 52" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Width
2.375 Inch | 60.325 Millimeter
Belt Outside Length
52 Inch | 1,320.8 Millimeter
Belt Pitch Length
51 Inch | 1,295.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


