DODGE
DODGE
3830V580
DODGE DODGE
Description
3830V580 VARIABLE SPEED BELT
Variable Speed Belt; 30 Degree Angle; 58" Pitch Length; 2.375" Belt Width; 59" Outside Length; Polyester Tensile Material
Part #
109835
BDI #
254343
Details
359.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3830V580/p/254343
Your Price
$ 359.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
2.99
EAN
0782475080830
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
Variable Speed Belt; 30 Degree Angle; 58" Pitch Length; 2.375" Belt Width; 59" Outside Length; Polyester Tensile Material
Belt Outside Length
59 Inch | 1498.6 Millimeter
Belt Width
2.375 Inch | 60.325 Millimeter
Belt Pitch Length
58 Inch | 1473.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



