GATES
GATES
3830V587
GATES GATES
Description
3830V587 ; MULTI SPEED BELT
30 Degree Angle Series; Variable Speed Style; 58.7" Pitch Length; 2-3/8" Width; 59.6" Outside Length; Polyester Tensile Material
Part #
9804-0800
BDI #
1104954
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3830V587/p/1104954
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.825
EAN
0072053272468
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3830V587
Manufacturer Internal Number
9804-0800
Weight / LBS
4.3
Long Description
30 Degree Angle Series; Variable Speed Style; 58.7" Pitch Length; 2-3/8" Width; 59.6" Outside Length; Polyester Tensile Material
Belt Outside Length
59.6 Inch | 1,513.84 Millimeter
Belt Pitch Length
58.7 Inch | 1,490.98 Millimeter
Belt Width
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


