TIMKEN
TIMKEN
3836V418
TIMKEN TIMKEN
Description
3836V418 VARIABLE SPEED COG-BELT ; 101738505
36 Degree Angle; Variable Speed; 41.8" Pitch Length; 2-3/8" Belt Width; 42.7" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
3836V418
BDI #
17058859
Details
447.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3836V418/p/17058859
Your Price
$ 447.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.054
EAN
0785201771460
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3836V418
Weight / LBS
3.13
Long Description
36 Degree Angle; Variable Speed; 41.8" Pitch Length; 2-3/8" Belt Width; 42.7" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
41.8 Inch | 1,061.72 Millimeter
Belt Outside Length
42.7 Inch | 1,084.58 Millimeter
Belt Width
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


