TB WOODS
TB WOODS
3836V418
TB WOODS TB WOODS
Description
3836V418 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 41.8" Pitch Length; 2-3/8" Width; 42.7" Outside Length; Kevlar Tensile Material
Part #
3836V418
BDI #
995482
Details
824.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3836V418/p/995482
Your Price
$ 824.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.988
EAN
0698672793933
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3836V418
Weight / LBS
2.2
Long Description
36 Degree Angle Series; Variable Speed Style; 41.8" Pitch Length; 2-3/8" Width; 42.7" Outside Length; Kevlar Tensile Material
Belt Outside Length
42.7 Inch | 1,084.58 Millimeter
Belt Width
2.375 Inch | 60.325 Millimeter
Belt Pitch Length
41.8 Inch | 1,061.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


