DODGE
DODGE
3836V654
DODGE DODGE
Description
3836V654 VARIABLE SPEED BELT
Variable Speed Belt; 36 Degree Angle; 65.4" Pitch Length; 2.375" Belt Width; 66.3" Outside Length; Polyester Tensile Material
Part #
109832
BDI #
254341
Details
248.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3836V654/p/254341
Your Price
$ 248.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.59
EAN
0782475080809
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
Variable Speed Belt; 36 Degree Angle; 65.4" Pitch Length; 2.375" Belt Width; 66.3" Outside Length; Polyester Tensile Material
Belt Pitch Length
65.4 Inch | 1661.16 Millimeter
Belt Outside Length
66.3 Inch | 1684.02 Millimeter
Belt Width
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


