TB WOODS
TB WOODS
4036V541
TB WOODS TB WOODS
Description
4036V541 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 54.1" Pitch Length; 2-1/2" Width; 55.4" Outside Length; Kevlar Tensile Material
Part #
4036V541
BDI #
991431
Details
981.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4036V541/p/991431
Your Price
$ 981.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.798
EAN
0698672794008
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4036V541
Weight / LBS
4
Long Description
36 Degree Angle Series; Variable Speed Style; 54.1" Pitch Length; 2-1/2" Width; 55.4" Outside Length; Kevlar Tensile Material
Belt Width
2.5 Inch | 63.5 Millimeter
Belt Outside Length
55.4 Inch | 1,407.16 Millimeter
Belt Pitch Length
54.1 Inch | 1,374.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


