GATES
GATES
40C3569
GATES GATES
Description
40C3569 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE C12
Belt, Variable Speed; 34 Degree Angle; 35.685" Belt Pitch Length; 1-13/32" Belt Width; 36-7/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
98231043
BDI #
20914076
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/40C3569/p/20914076
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.422
EAN
0770075673941
Product Group - BDI
M02356
Belt Series
34 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.48
Long Description
Belt, Variable Speed; 34 Degree Angle; 35.685" Belt Pitch Length; 1-13/32" Belt Width; 36-7/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Outside Length
36.875 Inch | 936.625 Millimeter
Belt Width
1.406 Inch | 35.712 Millimeter
Belt Pitch Length
35.685 Inch | 906.399 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh