GATES
GATES
41C4620
GATES GATES
Description
41C4620 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE C12
Belt, Variable Speed; 34 Degree Angle; 46.197" Belt Pitch Length; 1-13/32" Belt Width; 47-3/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
98231036
BDI #
20914062
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/41C4620/p/20914062
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.59
EAN
0770075630487
Product Group - BDI
M02356
Belt Series
34 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.3
Long Description
Belt, Variable Speed; 34 Degree Angle; 46.197" Belt Pitch Length; 1-13/32" Belt Width; 47-3/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Width
1.406 Inch | 35.712 Millimeter
Belt Pitch Length
46.197 Inch | 1173.404 Millimeter
Belt Outside Length
47.375 Inch | 1203.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


