GATES
GATES
41G4651
GATES GATES
Description
41G4651 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE
Belt, Variable Speed; 34 Degree Angle; 46.512" Belt Pitch Length; 1-13/32" Belt Width; 47-5/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
98271041
BDI #
20914238
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/41G4651/p/20914238
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.635
EAN
0770075469940
Product Group - BDI
M02356
Belt Series
34 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.4
Long Description
Belt, Variable Speed; 34 Degree Angle; 46.512" Belt Pitch Length; 1-13/32" Belt Width; 47-5/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.406 Inch | 35.712 Millimeter
Belt Outside Length
47.625 Inch | 1209.675 Millimeter
Belt Pitch Length
46.512 Inch | 1181.405 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh