TIMKEN
TIMKEN
4230V556
TIMKEN TIMKEN
Description
4230V556 VARIABLE SPEED COG-BELT ; 101738513
30 Degree Angle; Variable Speed; 55.6" Pitch Length; 2-5/8" Belt Width; 56.8" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
4230V556
BDI #
17058874
Details
672.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4230V556/p/17058874
Your Price
$ 672.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.604
EAN
0785201788536
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4230V556
Weight / LBS
3.73
Long Description
30 Degree Angle; Variable Speed; 55.6" Pitch Length; 2-5/8" Belt Width; 56.8" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
55.6 Inch | 1,412.24 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter
Belt Outside Length
56.8 Inch | 1,442.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


