MEGADYNE GROUP
MEGADYNE GROUP
4230V653
MEGADYNE GROUP MEGADYNE GROUP
Description
4230V653 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 65.3" Pitch Length; 2-5/8" Belt Width; 66.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
4230V653
BDI #
17108496
Details
485.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4230V653/p/17108496
Your Price
$ 485.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Polychloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4230V653
Long Description
30 Degree Angle; Variable Speed; 65.3" Pitch Length; 2-5/8" Belt Width; 66.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
66.3 Inch | 1,684.02 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter
Belt Pitch Length
65.3 Inch | 1,658.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh