https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
                
                https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
                
					
						
									GATES
								GATES
							
						
					4234V998
				 
				GATES GATES
Description
						
                            
								4234V998 VARIABLE SPEED BELT ; 14/PAK
34 Degree Angle Series; Variable Speed Style; 99.8" Pitch Length; 2-5/8" Width; 100.9" Outside Length; Polyester Tensile Material
                         	Part #
	                    
	                      	98000143
							BDI #
						
	                      	1106682
							
						
Details
                    
                        1436.92
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4234V998/p/1106682
						
		
		
		
				Your Price
				
						
							$ 1,436.92 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111802
					Weight / Kilogram
				2.49
					EAN
				0072053281101
					Product Group - BDI
				M02354
					Belt Series
				
					34 Degree Angle
			Belt Style
				
					Variable Speed
			Tensile Material
				
					Polyester
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt Variable Speed
			Harmonized Tariff Code
				
					40103900
			Noun
				
					Belt
			Manufacturer Item Number
				
					4234V998
			Manufacturer Internal Number
				
					9800-0143
			Weight / LBS
				
					10.73
			Long Description
				
					34 Degree Angle Series; Variable Speed Style; 99.8" Pitch Length; 2-5/8" Width; 100.9" Outside Length; Polyester Tensile Material
			Belt Pitch Length
				
					99.8 Inch | 2,534.92 Millimeter
			Belt Width
				
					2.625 Inch | 66.675 Millimeter
			Belt Outside Length
				
					100.9 Inch | 2,562.86 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
