TB WOODS
TB WOODS
4430V1120
TB WOODS TB WOODS
Description
4430V1120 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 112" Pitch Length; 2-3/4" Width; Kevlar Tensile Material
Part #
4430V1120
BDI #
993452
Details
1938.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V1120/p/993452
Your Price
$ 1,938.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.982
EAN
0698672794374
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4430V1120
Weight / LBS
8.8
Long Description
30 Degree Angle Series; Variable Speed Style; 112" Pitch Length; 2-3/4" Width; Kevlar Tensile Material
Belt Pitch Length
112 Inch | 2,844.8 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


