DODGE
DODGE
4430V1150
DODGE DODGE
Description
4430V1150 VARIABLE SPEED BELT ; POR NON RETURNABLE
Variable Speed Belt; 30 Degree Angle; 115" Pitch Length; 2.75" Belt Width; 116" Outside Length; Polyester Tensile Material
Part #
4430V1150
BDI #
254355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V1150/p/254355
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
3.67
EAN
0782475081172
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
Variable Speed Belt; 30 Degree Angle; 115" Pitch Length; 2.75" Belt Width; 116" Outside Length; Polyester Tensile Material
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Pitch Length
115 Inch | 2921 Millimeter
Belt Outside Length
116 Inch | 2946.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


