TIMKEN
TIMKEN
4430V1320
TIMKEN TIMKEN
Description
4430V1320 VARIABLE SPEED COG-BELT ; 101738541
30 Degree Angle; Variable Speed; 132" Pitch Length; 2-3/4" Belt Width; 133" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
4430V1320
BDI #
229744
Details
1415.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V1320/p/229744
Your Price
$ 1,415.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.799
EAN
0785201797484
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4430V1320
Weight / LBS
9.6
Long Description
30 Degree Angle; Variable Speed; 132" Pitch Length; 2-3/4" Belt Width; 133" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
132 Inch | 3,352.8 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Outside Length
133 Inch | 3,378.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


