TB WOODS
TB WOODS
4430V652
TB WOODS TB WOODS
Description
4430V652 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 65.2" Pitch Length; 2-3/4" Width; 66.2" Outside Length; Kevlar Tensile Material
Part #
4430V652
BDI #
992857
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V652/p/992857
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.446
EAN
0698672119573
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4430V652
Weight / LBS
5.4
Long Description
30 Degree Angle Series; Variable Speed Style; 65.2" Pitch Length; 2-3/4" Width; 66.2" Outside Length; Kevlar Tensile Material
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Outside Length
66.2 Inch | 1,681.48 Millimeter
Belt Pitch Length
65.2 Inch | 1,656.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


