DODGE
DODGE
4430V700
DODGE DODGE
Description
4430V700 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 70" Pitch Length; 2-3/4" Belt Width; 71" Outside Length; Polyester Tensile Material
Part #
109050
BDI #
254189
Details
362.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V700/p/254189
Your Price
$ 362.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.17
EAN
0782475075645
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
30 Degree Angle; Variable Speed; 70" Pitch Length; 2-3/4" Belt Width; 71" Outside Length; Polyester Tensile Material
Belt Outside Length
71 Inch | 1,803.4 Millimeter
Belt Pitch Length
70 Inch | 1,778 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


