TB WOODS
TB WOODS
4430V718
TB WOODS TB WOODS
Description
4430V718 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 71.8" Pitch Length; 2-3/4" Width; 72.8" Outside Length; Kevlar Tensile Material
Part #
4430V718
BDI #
987771
Details
1411.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V718/p/987771
Your Price
$ 1,411.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.564
EAN
0698672794206
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4430V718
Weight / LBS
5.7
Long Description
30 Degree Angle Series; Variable Speed Style; 71.8" Pitch Length; 2-3/4" Width; 72.8" Outside Length; Kevlar Tensile Material
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Pitch Length
71.8 Inch | 1,823.72 Millimeter
Belt Outside Length
72.8 Inch | 1,849.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh