

GATES
GATES
4430V790
GATES GATES
Description
4430V790 VARIABLE SPEED BELT ; 30DEG ANGLE 79" P LG
30 Degree Angle Series; Variable Speed Style; 79" Pitch Length; 2-3/4" Width; 80" Outside Length; Polyester Tensile Material
Part #
98000113
BDI #
1106886
Details
847.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V790/p/1106886
Your Price
$ 847.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.08
EAN
0072053282061
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4430V790
Manufacturer Internal Number
9800-0113
Weight / LBS
7.81
Long Description
30 Degree Angle Series; Variable Speed Style; 79" Pitch Length; 2-3/4" Width; 80" Outside Length; Polyester Tensile Material
Belt Outside Length
80 Inch | 2,032 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Pitch Length
79 Inch | 2,006.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh