TB WOODS
TB WOODS
4436V525
TB WOODS TB WOODS
Description
4436V525 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 52-1/2" Pitch Length; 2-3/4" Width; 53-1/2" Outside Length; Kevlar Tensile Material
Part #
4436V525
BDI #
986006
Details
995.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4436V525/p/986006
Your Price
$ 995.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.952
EAN
0698672794473
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4436V525
Weight / LBS
4.3
Long Description
36 Degree Angle Series; Variable Speed Style; 52-1/2" Pitch Length; 2-3/4" Width; 53-1/2" Outside Length; Kevlar Tensile Material
Belt Outside Length
53.5 Inch | 1,358.9 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Pitch Length
52.5 Inch | 1,333.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


