MEGADYNE GROUP
MEGADYNE GROUP
4436V714
MEGADYNE GROUP MEGADYNE GROUP
Description
4436V714 VARIABLE SPEED BELT
36 Degree Angle; Variable Speed; 71.4" Pitch Length; 2-3/4" Belt Width; 72.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
4436V714
BDI #
17108557
Details
566.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4436V714/p/17108557
Your Price
$ 566.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Polychloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4436V714
Long Description
36 Degree Angle; Variable Speed; 71.4" Pitch Length; 2-3/4" Belt Width; 72.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Pitch Length
71.4 Inch | 1,813.56 Millimeter
Belt Outside Length
72.7 Inch | 1,846.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


