GATES
GATES
45G4222
GATES GATES
Description
45G4222 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE
Belt, Variable Speed; 35 Degree Angle; 42.225" Belt Pitch Length; 1-7/16" Belt Width; 43-1/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
98281027
BDI #
20914460
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/45G4222/p/20914460
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.667
EAN
0770075525301
Product Group - BDI
M02356
Belt Series
35 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.47
Long Description
Belt, Variable Speed; 35 Degree Angle; 42.225" Belt Pitch Length; 1-7/16" Belt Width; 43-1/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Outside Length
43.125 Inch | 1095.375 Millimeter
Belt Pitch Length
42.225 Inch | 1072.515 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


