

GATES
GATES
4630V1070
GATES GATES
Description
4630V1070 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 107" Pitch Length; 2-7/8" Width; 108.1" Outside Length; Polyester Tensile Material
Part #
98000034
BDI #
1107139
Details
1747.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4630V1070/p/1107139
Your Price
$ 1,747.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.22
EAN
0072053282900
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4630V1070
Manufacturer Internal Number
9800-0034
Weight / LBS
11.49
Long Description
30 Degree Angle Series; Variable Speed Style; 107" Pitch Length; 2-7/8" Width; 108.1" Outside Length; Polyester Tensile Material
Belt Outside Length
108.1 Inch | 2,745.74 Millimeter
Belt Pitch Length
107 Inch | 2,717.8 Millimeter
Belt Width
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh