TIMKEN
TIMKEN
4630V650
TIMKEN TIMKEN
Description
4630V650 VARIABLE SPEED COG-BELT ; 101738551
30 Degree Angle; Variable Speed; 65" Pitch Length; 2-7/8" Belt Width; 66.1" Outside Length; Kevlar Tensile Material; Fabric Outer Material
Part #
4630V650
BDI #
17058924
Details
865.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4630V650/p/17058924
Your Price
$ 865.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.788
EAN
0785201807893
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4630V650
Weight / LBS
7.511
Long Description
30 Degree Angle; Variable Speed; 65" Pitch Length; 2-7/8" Belt Width; 66.1" Outside Length; Kevlar Tensile Material; Fabric Outer Material
Belt Outside Length
66.1 Inch | 1,678.94 Millimeter
Belt Pitch Length
65 Inch | 1,651 Millimeter
Belt Width
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


