TB WOODS
TB WOODS
4630V650
TB WOODS TB WOODS
Description
4630V650 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 65" Pitch Length; 2-7/8" Width; 66.1" Outside Length; Kevlar Tensile Material
Part #
4630V650
BDI #
991047
Details
1594.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4630V650/p/991047
Your Price
$ 1,594.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.976
EAN
0698672794565
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4630V650
Weight / LBS
6.6
Long Description
30 Degree Angle Series; Variable Speed Style; 65" Pitch Length; 2-7/8" Width; 66.1" Outside Length; Kevlar Tensile Material
Belt Pitch Length
65 Inch | 1,651 Millimeter
Belt Width
2.875 Inch | 73.025 Millimeter
Belt Outside Length
66.1 Inch | 1,678.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


