TB WOODS
TB WOODS
4630V663
TB WOODS TB WOODS
Description
4630V663 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 66.3" Pitch Length; 2-7/8" Width; 67.3" Outside Length; Kevlar Tensile Material
Part #
4630V663
BDI #
991297
Details
1628.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4630V663/p/991297
Your Price
$ 1,628.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.031
EAN
0698672794572
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4630V663
Weight / LBS
6.7
Long Description
30 Degree Angle Series; Variable Speed Style; 66.3" Pitch Length; 2-7/8" Width; 67.3" Outside Length; Kevlar Tensile Material
Belt Outside Length
67.3 Inch | 1,709.42 Millimeter
Belt Pitch Length
66.3 Inch | 1,684.02 Millimeter
Belt Width
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


