MEGADYNE GROUP
MEGADYNE GROUP
4632V722
MEGADYNE GROUP MEGADYNE GROUP
Description
4632V722 VARIABLE SPEED BELT ; 2-7/8IN WD 73.5IN OUTSIDE LG
32 Degree Angle Series; Variable Speed Style; 72.2" Pitch Length; 2-7/8" Width; 73-1/2" Outside Length; Polyester Tensile Material
Part #
4632V722
BDI #
540624
Details
723.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4632V722/p/540624
Your Price
$ 723.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.288
EAN
0746041196905
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4632V722
Long Description
32 Degree Angle Series; Variable Speed Style; 72.2" Pitch Length; 2-7/8" Width; 73-1/2" Outside Length; Polyester Tensile Material
Belt Width
2.875 Inch | 73.025 Millimeter
Belt Outside Length
73.5 Inch | 1,866.9 Millimeter
Belt Pitch Length
72.2 Inch | 1,833.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


