46C4387 https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjF8aW1hZ2UvanBlZ3xhR1F5TDJnek15OHhNRE0wTWpnME16Z3dPVGd5TWk5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5RFh6TXdNSGd6TURBdWFuQm58YWVmZTczODRkZDI2ZWI4NDFlN2UwY2JkODQyNmE5NDM4MTk1NWY4YTdlZWUyOWIxMjE5MGNkMDc4ZGNjNGYyOA
20914072 Drive Belts Variable Speed 

GATES GATES

46C4387

Description

46C4387 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE C12

Belt, Variable Speed; 34 Degree Angle; 43.837" Belt Pitch Length; 1.43" Belt Width; 45.011" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material

Part #

98231041

BDI #
20914072

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.671
EAN
0770075638438
Product Group - BDI
M02356
Belt Series
34 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
1.48
Long Description
Belt, Variable Speed; 34 Degree Angle; 43.837" Belt Pitch Length; 1.43" Belt Width; 45.011" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Width
1.43 Inch | 36.322 Millimeter
Belt Outside Length
45.011 Inch | 1143.279 Millimeter
Belt Pitch Length
43.837 Inch | 1113.46 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh