GATES
GATES
47X13-1800
GATES GATES
Description
GATES 47X13-1800
Belt, Variable Speed; 27 Degree Angle; 1800MM Belt Pitch Length; 47MM Belt Width; 1881.682MM Belt Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
47X13-1800
BDI #
1107229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/47X13-1800/p/1107229
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.38
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Belt, Variable Speed; 27 Degree Angle; 1800MM Belt Pitch Length; 47MM Belt Width; 1881.682MM Belt Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.85 Inch | 47 Millimeter
Belt Outside Length
74.082 Inch | 1881.682 Millimeter
Belt Pitch Length
70.866 Inch | 1800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


