OPTIBELT
OPTIBELT
47X13X1060
OPTIBELT OPTIBELT
Description
47X13X1060 V-BELT ; RAW EDGE COGGED
27 Degree Angle; Variable Speed; 1060MM Pitch Length; 47MM Belt Width; 1141.682MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
47X13X1060
BDI #
1406880
Details
267.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/47X13X1060/p/1406880
Your Price
$ 267.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.685
EAN
4014486200133
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
47X13X1060
Manufacturer Internal Number
47X13X1060
Long Description
27 Degree Angle; Variable Speed; 1060MM Pitch Length; 47MM Belt Width; 1141.682MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
41.732 Inch | 1060 Millimeter
Belt Width
1.85 Inch | 47 Millimeter
Belt Outside Length
44.948 Inch | 1141.682 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh