OPTIBELT
OPTIBELT
47X13X1320
OPTIBELT OPTIBELT
Description
47X13X1320 V-BELT ; RAW EDGE COGGED
27 Degree Angle; Variable Speed; 1320MM Pitch Length; 47MM Belt Width; 1401.682MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
47X13X1320
BDI #
1406884
Details
319.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/47X13X1320/p/1406884
Your Price
$ 319.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.85
EAN
4014486200171
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
47X13X1320
Manufacturer Internal Number
47X13X1320
Long Description
27 Degree Angle; Variable Speed; 1320MM Pitch Length; 47MM Belt Width; 1401.682MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
55.184 Inch | 1401.682 Millimeter
Belt Pitch Length
51.969 Inch | 1320 Millimeter
Belt Width
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


