TIMKEN
TIMKEN
4830V602
TIMKEN TIMKEN
Description
4830V602 VARIABLE SPEED COG-BELT ; 101738556
30 Degree Angle; Variable Speed; 60.2" Pitch Length; 3" Belt Width; 61.1" Outside Length; Kevlar Tensile Material; Fabric Outer Material
Part #
4830V602
BDI #
17058907
Details
751.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4830V602/p/17058907
Your Price
$ 751.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.697
EAN
0785201813153
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4830V602
Weight / LBS
5.51
Long Description
30 Degree Angle; Variable Speed; 60.2" Pitch Length; 3" Belt Width; 61.1" Outside Length; Kevlar Tensile Material; Fabric Outer Material
Belt Outside Length
61.1 Inch | 1,551.94 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
60.2 Inch | 1,529.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh