TIMKEN
TIMKEN
4830V699
TIMKEN TIMKEN
Description
4830V699 VARIABLE SPEED COG-BELT ; 101738558
30 Degree Angle; Variable Speed; 69.9" Pitch Length; 3" Belt Width; 71" Outside Length; Kevlar Tensile Material; Fabric Outer Material
Part #
4830V699
BDI #
17058909
Details
808.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4830V699/p/17058909
Your Price
$ 808.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.15
EAN
0785201813177
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4830V699
Weight / LBS
6.44
Long Description
30 Degree Angle; Variable Speed; 69.9" Pitch Length; 3" Belt Width; 71" Outside Length; Kevlar Tensile Material; Fabric Outer Material
Belt Pitch Length
69.9 Inch | 1,775.46 Millimeter
Belt Outside Length
71 Inch | 1,803.4 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


