CONTINENTAL
CONTINENTAL
4830V970-S
CONTINENTAL CONTINENTAL
Description
4830V970-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 30 DEG ANGLE
30 Degree Angle Series; Variable Speed Style; 97" Pitch Length; 3" Width; 98.1" Outside Length; Kevlar Tensile Material
Part #
20044579
BDI #
401216
Details
1287.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4830V970-S/p/401216
Your Price
$ 1,287.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.004
EAN
0037256063015
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
9.1
Long Description
30 Degree Angle Series; Variable Speed Style; 97" Pitch Length; 3" Width; 98.1" Outside Length; Kevlar Tensile Material
Belt Pitch Length
97 Inch | 2,463.8 Millimeter
Belt Outside Length
98.1 Inch | 2,491.74 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh