CONTINENTAL
CONTINENTAL
4836V1000-S
CONTINENTAL CONTINENTAL
Description
4836V1000-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 36 DEG ANGLE
36 Degree Angle Series; Variable Speed Style; 100" Pitch Length; 3" Width; 101.1" Outside Length; Kevlar Tensile Material
Part #
20044559
BDI #
401196
Details
1383.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V1000-S/p/401196
Your Price
$ 1,383.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.89
EAN
0037256063114
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
8.57
Long Description
36 Degree Angle Series; Variable Speed Style; 100" Pitch Length; 3" Width; 101.1" Outside Length; Kevlar Tensile Material
Belt Outside Length
101.1 Inch | 2,567.94 Millimeter
Belt Pitch Length
100 Inch | 2,540 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh