TIMKEN
TIMKEN
4836V1060
TIMKEN TIMKEN
Description
4836V1060 VARIABLE SPEED COG-BELT ; 101738573
36 Degree Angle; Variable Speed; 106" Pitch Length; 3" Belt Width; 107.1" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
4836V1060
BDI #
17058911
Details
1260.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V1060/p/17058911
Your Price
$ 1,260.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.012
EAN
0785201813238
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4836V1060
Weight / LBS
9.05
Long Description
36 Degree Angle; Variable Speed; 106" Pitch Length; 3" Belt Width; 107.1" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
106 Inch | 2,692.4 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Belt Outside Length
107.1 Inch | 2,720.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


