TB WOODS
TB WOODS
4836V655
TB WOODS TB WOODS
Description
4836V655 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 65-1/2" Pitch Length; 3" Width; 66.6" Outside Length; Kevlar Tensile Material
Part #
4836V655
BDI #
986380
Details
1443.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V655/p/986380
Your Price
$ 1,443.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.655
EAN
0698672794756
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4836V655
Weight / LBS
5.9
Long Description
36 Degree Angle Series; Variable Speed Style; 65-1/2" Pitch Length; 3" Width; 66.6" Outside Length; Kevlar Tensile Material
Belt Pitch Length
65.5 Inch | 1,663.7 Millimeter
Belt Outside Length
66.6 Inch | 1,691.64 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


