TIMKEN
TIMKEN
4836V900
TIMKEN TIMKEN
Description
4836V900 VARIABLE SPEED COG-BELT ; 101738570
36 Degree Angle; Variable Speed; 90" Pitch Length; 3" Belt Width; 91.1" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
4836V900
BDI #
17058922
Details
1065.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V900/p/17058922
Your Price
$ 1,065.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.413
EAN
0785201813375
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4836V900
Weight / LBS
10.897
Long Description
36 Degree Angle; Variable Speed; 90" Pitch Length; 3" Belt Width; 91.1" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Outside Length
91.1 Inch | 2,313.94 Millimeter
Belt Pitch Length
90 Inch | 2,286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


