TB WOODS
TB WOODS
4836V900
TB WOODS TB WOODS
Description
4836V900 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 90" Pitch Length; 3" Width; 91.1" Outside Length; Kevlar Tensile Material
Part #
4836V900
BDI #
982173
Details
1933.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V900/p/982173
Your Price
$ 1,933.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.642
EAN
0698672794817
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4836V900
Weight / LBS
8
Long Description
36 Degree Angle Series; Variable Speed Style; 90" Pitch Length; 3" Width; 91.1" Outside Length; Kevlar Tensile Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
90 Inch | 2,286 Millimeter
Belt Outside Length
91.1 Inch | 2,313.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh