GATES
GATES
48G4553
GATES GATES
Description
48G4553 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE
Belt, Variable Speed; 36 Degree Angle; 45.53" Belt Pitch Length; 1-15/32" Belt Width; 46-3/4" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
98271015
BDI #
20914186
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/48G4553/p/20914186
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.694
EAN
0770075470144
Product Group - BDI
M02356
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.53
Long Description
Belt, Variable Speed; 36 Degree Angle; 45.53" Belt Pitch Length; 1-15/32" Belt Width; 46-3/4" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.469 Inch | 37.313 Millimeter
Belt Pitch Length
45.53 Inch | 1156.462 Millimeter
Belt Outside Length
46.75 Inch | 1187.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


