49G4714 https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzODl8aW1hZ2UvanBlZ3xhREkxTDJoaE5DOHhNRE0wTWpnME1qWXpNREUzTkM5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5SFh6TXdNSGd6TURBdWFuQm58ZTJjMjNhZDZkNDFhMGY1OTRkMDJjNjJlMzFmYTFkZjcwMjU0OTI3ODJhZmEyODYzMzU2OThjMDZmMjk1MDE1Mw
24259816 Drive Belts Variable Speed 

GATES GATES

49G4714

Description

49G4714 V-BELT ; G-FORCE

Belt, Variable Speed; 36 Degree Angle; 47.144" Belt Pitch Length; 1-1/2" Belt Width; 48.318" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material

Part #

98271152

BDI #
24259816

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.634
EAN
0770075776680
Product Group - BDI
M02356
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
1.41
Long Description
Belt, Variable Speed; 36 Degree Angle; 47.144" Belt Pitch Length; 1-1/2" Belt Width; 48.318" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
47.144 Inch | 1197.458 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Outside Length
48.318 Inch | 1227.277 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh