TIMKEN
TIMKEN
5130V732
TIMKEN TIMKEN
Description
5130V732 VARIABLE SPEED COG-BELT ; 101738577
30 Degree Angle; Variable Speed; 73.2" Pitch Length; 3-3/16" Belt Width; 74.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
5130V732
BDI #
17058934
Details
1537.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5130V732/p/17058934
Your Price
$ 1,537.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.891
EAN
0785201831621
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5130V732
Weight / LBS
7.95
Long Description
30 Degree Angle; Variable Speed; 73.2" Pitch Length; 3-3/16" Belt Width; 74.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
73.2 Inch | 1,859.28 Millimeter
Belt Outside Length
74.6 Inch | 1,894.84 Millimeter
Belt Width
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


