TB WOODS
TB WOODS
5130V732
TB WOODS TB WOODS
Description
5130V732 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 73.2" Pitch Length; 3-3/16" Width; 74.6" Outside Length; Kevlar Tensile Material
Part #
5130V732
BDI #
996180
Details
2789.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5130V732/p/996180
Your Price
$ 2,789.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.823
EAN
0698672794886
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5130V732
Weight / LBS
8.4
Long Description
30 Degree Angle Series; Variable Speed Style; 73.2" Pitch Length; 3-3/16" Width; 74.6" Outside Length; Kevlar Tensile Material
Belt Pitch Length
73.2 Inch | 1,859.28 Millimeter
Belt Width
3.188 Inch | 80.975 Millimeter
Belt Outside Length
74.6 Inch | 1,894.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


