TB WOODS
TB WOODS
5130V787
TB WOODS TB WOODS
Description
5130V787 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 78.7" Pitch Length; 3-3/16" Width; Kevlar Tensile Material
Part #
5130V787
BDI #
981716
Details
2928.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5130V787/p/981716
Your Price
$ 2,928.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.104
EAN
0698672794893
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5130V787
Weight / LBS
9.1
Long Description
30 Degree Angle Series; Variable Speed Style; 78.7" Pitch Length; 3-3/16" Width; Kevlar Tensile Material
Belt Pitch Length
78.7 Inch | 1,998.98 Millimeter
Belt Width
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


