TB WOODS
TB WOODS
5228V930
TB WOODS TB WOODS
Description
5228V930 VARIABLE SPEED BELT
28 Degree Angle Series; Variable Speed Style; 93" Pitch Length; 3-1/4" Width; 94.4" Outside Length; Kevlar Tensile Material
Part #
5228V930
BDI #
988664
Details
3016.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5228V930/p/988664
Your Price
$ 3,016.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
5.409
EAN
0698672794930
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5228V930
Weight / LBS
11.9
Long Description
28 Degree Angle Series; Variable Speed Style; 93" Pitch Length; 3-1/4" Width; 94.4" Outside Length; Kevlar Tensile Material
Belt Outside Length
94.4 Inch | 2,397.76 Millimeter
Belt Pitch Length
93 Inch | 2,362.2 Millimeter
Belt Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


