CONTINENTAL
CONTINENTAL
5230V867-S
CONTINENTAL CONTINENTAL
Description
5230V867-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 30 DEG ANGLE
30 Degree Angle Series; Variable Speed Style; 86.7" Pitch Length; 3-1/4" Width; 88.3" Outside Length; Kevlar Tensile Material
Part #
20044584
BDI #
401221
Details
1953.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5230V867-S/p/401221
Your Price
$ 1,953.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.885
EAN
0037256063213
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
10.08
Long Description
30 Degree Angle Series; Variable Speed Style; 86.7" Pitch Length; 3-1/4" Width; 88.3" Outside Length; Kevlar Tensile Material
Belt Pitch Length
86.7 Inch | 2,202.18 Millimeter
Belt Width
3.25 Inch | 82.55 Millimeter
Belt Outside Length
88.3 Inch | 2,242.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


