TIMKEN
TIMKEN
5636V774
TIMKEN TIMKEN
Description
5636V774 VARIABLE SPEED COG-BELT ; 101738584
36 Degree Angle; Variable Speed; 77.4" Pitch Length; 3-1/2" Belt Width; 78.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
5636V774
BDI #
17058941
Details
969.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5636V774/p/17058941
Your Price
$ 969.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.398
EAN
0785201834578
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5636V774
Weight / LBS
9.73
Long Description
36 Degree Angle; Variable Speed; 77.4" Pitch Length; 3-1/2" Belt Width; 78.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
78.7 Inch | 1,998.98 Millimeter
Belt Pitch Length
77.4 Inch | 1,965.96 Millimeter
Belt Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


