TB WOODS
TB WOODS
5636V774
TB WOODS TB WOODS
Description
5636V774 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 77.4" Pitch Length; 3-1/2" Width; 78.7" Outside Length; Kevlar Tensile Material
Part #
5636V774
BDI #
995092
Details
1785.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5636V774/p/995092
Your Price
$ 1,785.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.149
EAN
0698672794954
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5636V774
Weight / LBS
9.2
Long Description
36 Degree Angle Series; Variable Speed Style; 77.4" Pitch Length; 3-1/2" Width; 78.7" Outside Length; Kevlar Tensile Material
Belt Outside Length
78.7 Inch | 1,998.98 Millimeter
Belt Pitch Length
77.4 Inch | 1,965.96 Millimeter
Belt Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


